(SHD) Spear Head - Starting Drill. (2UC) 2" U-Cutter - For cutting and scraping. (3HDSC) 3" Heavy Duty Side Cutters. (3HDB) 3" Heavy Duty Saw Blades - For roots and other stoppages. (RTR-2) Corkscrew Retrieving Tool - For removing loose objects.
General Wire 5 Piece Cutter Set for 5/8" & 3/4" Cables Used with The Metro Machine
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$265.95
2
2
Ships in 12 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Type | 5 Piece |
| Includes | Spear Head, 2 U-Cutter, 3 Heavy Duty Side Blade, 3 Heavy Duty Saw Blade, Large R |
| Material | Steel |
| Package Quantity | 1 |
| Series | SRCS |
| Manufacturers Part Number | SRCS-R |
| For Use With | P-ME-A |
| Brand | General Wire |