Wire Rope Center Construction. Heavy-gauge wire coiled tightly around 49-strand aircraft-type wire rope and heat treated. Has unequalled strength and the right amount of flexibility. So tough it carries a one-Year Limited Warranty against defect or breakage. Flexicore Patent Nos. 2,244,735 and 2,849,870
General Wire 25' x 5/16" Flexicore Cable with Spring End
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$169.95
3
3
Ships in 12 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Depth | 12 in |
| Height | 2 in |
| Weight | 6 lbs |
| Cables Included | 25' x 5/16 |
Product Details
| Material | Wire |
| Package Quantity | 1 |
| Connection Style | EL Basin Plug Head |
| Series | Flexicore |
| Manufacturers Part Number | 25HE1-A |
| For Use With | SV-D |
| Brand | General Wire |