Take 15% off your entire order!

Offer applied at checkout

General Wire MRCS 4 Piece Cutter Set for Mini-Rooter & Mini-Rooter XP Machines

General Wire MRCS 4 Piece Cutter Set for Mini-Rooter & Mini-Rooter XP Machines

Item #: WBB213953

(2)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $70.95

Quantity

Customers Also Viewed

General Wire EJCS 4 Piece Cutter Set for The Metro Machine

General Wire EJCS 4 Piece Cutter Set for The Metro Machine

General Wire 2" Float Model Flood Guard, 2F

General Wire 2" Float Model Flood Guard, 2F

General Wire 3F 3" Float Model Flood Guard

General Wire 3F 3" Float Model Flood Guard

General Wire 4DF 4" Drain Flush Bag

General Wire 4DF 4" Drain Flush Bag

General Wire HECS 5 Piece Cutter Set for Hand Held Units

General Wire HECS 5 Piece Cutter Set for Hand Held Units

RIDGID® Model No. Vj-99 V Head High Pipe Stand, 12" Max. Pipe Capacity, 28"-53" H

RIDGID® Model No. Vj-99 V Head High Pipe Stand, 12" Max. Pipe Capacity, 28"-53" H

RIDGID® Model No. 410M 400 Series Instrument Bender, 10mm Tube Size, 24mm Bend Radius

RIDGID® Model No. 410M 400 Series Instrument Bender, 10mm Tube Size, 24mm Bend Radius

General Pipe Cleaners 4 Piece Cutter Set for Mini-Rooter & Mini-Rooter XP Machines

(AH) Arrow Head - Starting drill. (1-1/2 UC) 1-1/2" U-Cutter - For cutting and scraping. (2SCB) 2" Side Cutter Blades (Two Piece Set) - For cutting and scraping. (BG) Boring Gimlet - For removing loose objects.

Weights & Dimensions

  • Weight 0.5 lbs (.23 kg)

Product Details

  • Type 4 Piece
  • For Use With MRP-B, MRP-C, MRP-D, P-XP-B, P-XP-D
  • Package Quantity 1
  • Brand General Wire
  • Series MRCS
  • Material Steel
  • Manufacturers Part Number MRCS
  • Includes Arrow Head, 1-1/2 U-Cutter, 2 Side Cutter Blades, Boring Gimlet
Customer Review

4.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DJ

    Date: April 23, 2019

    Mini Rooter Cutter Set
    Your review:
    The part that I ordered was the exact part I needed. It was sent in a timely fashion and this transaction was a very hassle free transaction, thank you!
  • Reviewer: Dennis

    Date: April 23, 2019

    fast delivery
    Your review:
    fast responance time.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
General Wire MRCS 4 Piece Cutter Set for Mini-Rooter & Mini-Rooter XP Machines

General Wire MRCS 4 Piece Cutter Set for Mini-Rooter & Mini-Rooter XP Machines

Item #: WBB213953

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant