You'll find dozens of uses for this labor-saver, like cleaning traps and manholes of rocks and debris, grabbing objects from hard to get at places, and changing light bulbs. You can even retrieve golf balls from ponds and pick fruit from trees. It's sensitive enough to pick up small screws and washers, yet strong enough to pick up a five pound rock. The locking trigger feature lets you grab and lock on to objects without further trigger pressure. The EasyReach is made of extruded aluminum and stainless steel to be durable and corrosion resistant. Two thermal plastic rubber caps open 4-1/2" to grip nearly anything.
General Wire 32" Easy Reach Pick Up Tool
|
Questions & Answers (0)
Product Description
PRICE
$49.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 2 in |
| Height | 5-3/4 in |
| Weight | 1 lbs |
Product Details
| Material | Aluminum / Stainless Steel |
| Package Quantity | 1 |
| Description | Pickup Tool - 32" |
| Series | Easy Reach |
| Manufacturers Part Number | 32RE |
| Brand | General Wire |