Take 15% off your entire order!

Offer applied at checkout

General Wire 3DF 3" Drain Flusher

General Wire 3DF 3" Drain Flusher

Item #: WBB213946

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $142.95

Quantity

General Pipe Cleaners 3" Drain Flusher

Just attach to garden hose and slide Drain Flusher into drain. Water expands Flusher to size of pipe. Then water pressure pushes stoppage down the line. Equipped with back-flow preventer on the inlet side. Made of tough reinforced nylon to resist punctures. Far more durable than rubber. Narrow profile and internal flat spring help work Drain Flusher around bends. Blister packed on three-color cards.

Weights & Dimensions

  • For Use with Pipe Size 3 in (7.62 cm)
  • Weight 0.75 lbs (.34 kg)
  • Length 17-1/2 in (44.45 cm)

Product Details

  • Package Quantity 1
  • Brand General Wire
  • Description Drain Flush Bag
  • Series Drain Flusher
  • Material Nylon
  • Manufacturers Part Number 3DF
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: LEROY

    Date: March 21, 2021

    Drain bladder
    Your review:
    Great for the job
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
General Wire 3DF 3" Drain Flusher

General Wire 3DF 3" Drain Flusher

Item #: WBB213946

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant