Take 15% off your entire order!

Offer applied at checkout

+

General Wire 2" Float Model Flood Guard, 2F

General Wire 2" Float Model Flood Guard, 2F

Item #: WBB213962

(4)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $47.95

Quantity

Customers Also Viewed

General Wire 3F 3" Float Model Flood Guard

General Wire 3F 3" Float Model Flood Guard

General Wire MRCS 4 Piece Cutter Set for Mini-Rooter & Mini-Rooter XP Machines

General Wire MRCS 4 Piece Cutter Set for Mini-Rooter & Mini-Rooter XP Machines

General Wire 4DF 4" Drain Flush Bag

General Wire 4DF 4" Drain Flush Bag

General Wire HECS 5 Piece Cutter Set for Hand Held Units

General Wire HECS 5 Piece Cutter Set for Hand Held Units

RIDGID® Model No. Vj-99 V Head High Pipe Stand, 12" Max. Pipe Capacity, 28"-53" H

RIDGID® Model No. Vj-99 V Head High Pipe Stand, 12" Max. Pipe Capacity, 28"-53" H

RIDGID® Model No. 410M 400 Series Instrument Bender, 10mm Tube Size, 24mm Bend Radius

RIDGID® Model No. 410M 400 Series Instrument Bender, 10mm Tube Size, 24mm Bend Radius

Flood-Guard operates like a check valve to seal off water back-up caused by overloaded sewers. Water flows normally through the drain until the sewer begins to backup. Then the Flood-Guard float rises to seal off the drain opening until the water recedes. A screwdriver and a couple of minutes are all you need to install a Flood-Guard. Once in place, it can prevent property damage and a very messy clean-up job. Gaskets are made of molded rubber, and all metal parts are plated or stainless steel. Fits 2" pipe.

Weights & Dimensions

  • Depth 1-7/8 in (4.76 cm)
  • For Use with Pipe Size 2 in (5.08 cm)
  • Width 1-7/8 in (4.76 cm)
  • Height 2-1/2 in (6.35 cm)
  • Weight 0.21 lbs (.1 kg)

Product Details

  • Package Quantity 1
  • Brand General Wire
  • Series Flood-Guard
  • Material Steel / Rubber
  • Manufacturers Part Number 2F
Customer Review

3.5

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DAVID

    Date: August 18, 2022

    .
    Your review:
    Fast service. Just what I needed.
  • Reviewer: James

    Date: April 23, 2019

    2 inch flood guard
    Your review:
    Simple: It did not work. I installed it in a basement shower. The sewer backed up while i was away during a major rain storm. It did not close. So I bought an Oatey plug and installed it. It worked. Of course, the shower cannot be used without the plug being removed.
  • Reviewer: Dale Cook

    Date: April 23, 2019

    2" Backwater valve
    Your review:
    Irritating. There's only a couple of kinds of these made - and this one is made by General. As usual, the designer has never installed one. When I buy these, the 1st thing I do is replace the screws w/ allen-head cap screws. Because working down in a floor drain - any pressure and the screws strip or your screwdriver slips. All mfgrs are like that. only reason this one is best available is because the rubber is soft and squishes easier than others. Field experience trumps college every time!
  • Reviewer: Ken

    Date: April 23, 2019

    Purchased item 2" Float Model Flood Guard
    Your review:
    Item received was exactly as expected and as advertized on the web page. Order was processed and promptly shipped. Received order within few days of ordering. Very satisfied with how all aspects of the order was handled.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
General Wire 2" Float Model Flood Guard, 2F

General Wire 2" Float Model Flood Guard, 2F

Item #: WBB213962

The item above has been added to your shopping list:

List name

Save Item to

Select List

    General Wire 2" Float Model Flood Guard, 2F
    General Wire 2" Float Model Flood Guard, 2F
    General Wire 2" Float Model Flood Guard, 2F
    General Wire 2" Float Model Flood Guard, 2F
    General Wire 2" Float Model Flood Guard, 2F
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant