Take 15% off your entire order!

Offer applied at checkout

General Wire 2.5 DF 2-1/2" Drain Flusher

General Wire 2.5 DF 2-1/2" Drain Flusher

Item #: WBB213945

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $88.95

Quantity

Customers Also Viewed

General Wire 1.5DF 1-1/2" Drain Flush Bag - Pkg Qty 4

General Wire 1.5DF 1-1/2" Drain Flush Bag - Pkg Qty 4

General Wire MRCS 4 Piece Cutter Set for Mini-Rooter & Mini-Rooter XP Machines

General Wire MRCS 4 Piece Cutter Set for Mini-Rooter & Mini-Rooter XP Machines

General Wire 4DF 4" Drain Flush Bag

General Wire 4DF 4" Drain Flush Bag

General Wire 2" Float Model Flood Guard, 2F

General Wire 2" Float Model Flood Guard, 2F

General Wire HECS 5 Piece Cutter Set for Hand Held Units

General Wire HECS 5 Piece Cutter Set for Hand Held Units

General Wire 3F 3" Float Model Flood Guard

General Wire 3F 3" Float Model Flood Guard

RIDGID® Model No. Vj-99 V Head High Pipe Stand, 12" Max. Pipe Capacity, 28"-53" H

RIDGID® Model No. Vj-99 V Head High Pipe Stand, 12" Max. Pipe Capacity, 28"-53" H

RIDGID® Model No. 410M 400 Series Instrument Bender, 10mm Tube Size, 24mm Bend Radius

RIDGID® Model No. 410M 400 Series Instrument Bender, 10mm Tube Size, 24mm Bend Radius

General Pipe Cleaners 2-1/2" Drain Flusher

Just attach to garden hose and slide Drain Flusher into drain. Water expands Flusher to size of pipe. Then water pressure pushes stoppage down the line. Equipped with back-flow preventer on the inlet side. Made of tough reinforced nylon to resist punctures. Far more durable than rubber. Narrow profile and internal flat spring help work Drain Flusher around bends. Blister packed on three-color cards.

Weights & Dimensions

  • For Use with Pipe Size 2-1/2 in (6.35 cm)
  • Weight 0.5 lbs (.23 kg)
  • Length 9-1/4 in (23.5 cm)

Product Details

  • Package Quantity 1
  • Brand General Wire
  • Description Drain Flush Bag
  • Series Drain Flusher
  • Material Nylon
  • Manufacturers Part Number 2.5 DF
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Barbara

    Date: April 23, 2019

    plunger
    Your review:
    need something fast and doesn't cost a fortune easy use takes very small storage BIGGEST + no plumber.
  • Reviewer: Ray

    Date: April 23, 2019

    these flush bag is a miracle
    Your review:
    we had the sink drain plugged about 4 times in the last 10 years,and every time we call the pluming service it will cost us $245 dollars for the service,6 months later the same,with the drain flush bag it resolve all my problems,i will recomend these product to any one.thank you global
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
General Wire 2.5 DF 2-1/2" Drain Flusher

General Wire 2.5 DF 2-1/2" Drain Flusher

Item #: WBB213945

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant