Take 15% off your entire order!

Offer applied at checkout

General Wire 15R10 15'x7/8" Open Wound Cable w/ "R" Connectors

General Wire 15R10 15'x7/8" Open Wound Cable w/ "R" Connectors

Item #: WBB213906

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $129.95

Quantity

Customers Also Viewed

General Wire HECS 5 Piece Cutter Set for Hand Held Units

General Wire HECS 5 Piece Cutter Set for Hand Held Units

General Wire 4DF 4" Drain Flush Bag

General Wire 4DF 4" Drain Flush Bag

General Wire MRCS 4 Piece Cutter Set for Mini-Rooter & Mini-Rooter XP Machines

General Wire MRCS 4 Piece Cutter Set for Mini-Rooter & Mini-Rooter XP Machines

General Wire 2" Float Model Flood Guard, 2F

General Wire 2" Float Model Flood Guard, 2F

General Wire 3F 3" Float Model Flood Guard

General Wire 3F 3" Float Model Flood Guard

RIDGID® Model No. Vj-99 V Head High Pipe Stand, 12" Max. Pipe Capacity, 28"-53" H

RIDGID® Model No. Vj-99 V Head High Pipe Stand, 12" Max. Pipe Capacity, 28"-53" H

RIDGID® Model No. 410M 400 Series Instrument Bender, 10mm Tube Size, 24mm Bend Radius

RIDGID® Model No. 410M 400 Series Instrument Bender, 10mm Tube Size, 24mm Bend Radius

General Pipe Cleaners 15'x7/8" Open Wound Cable w/ "R" Connectors

Sections for I95, Root 66, come in the all purpose Flexichain which has a chain center, a stiffer Proflex which has a spring center, and a hollow style. Proflex is also available with a heavier duty 5/8" spring center. Choose from three coupling styles. They snap together in a second and are taken apart quickly with a spanner wrench or uncoupling key.

Weights & Dimensions

  • Depth 21 in (53.34 cm)
  • Width 21 in (53.34 cm)
  • Height 3 in (7.62 cm)
  • Cables Included 15' x 7/8
  • Weight 7 lbs (3.18 kg)

Product Details

  • For Use With I95-C, RT66-C
  • Package Quantity 1
  • Brand General Wire
  • Series 15R10
  • Manufacturers Part Number 15R10
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
General Wire 15R10 15'x7/8" Open Wound Cable w/ "R" Connectors

General Wire 15R10 15'x7/8" Open Wound Cable w/ "R" Connectors

Item #: WBB213906

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant