Take 15% off your entire order!

Offer applied at checkout

+

General Wire 100EM3 100'x1/2" Flexicore Cable w/ Male & Female Ends

General Wire 100EM3 100'x1/2" Flexicore Cable w/ Male & Female Ends

Item #: WBB213980

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $595.00

Quantity

Customers Also Viewed

General Wire 75EM3 1/2" x 75' Flexicore® Cable w/ Male & Female Ends

General Wire 75EM3 1/2" x 75' Flexicore® Cable w/ Male & Female Ends

General Wire 75EM2 3/8" x 75' Flexicore® Cable w/ Male & Female Ends

General Wire 75EM2 3/8" x 75' Flexicore® Cable w/ Male & Female Ends

General Wire HECS 5 Piece Cutter Set for Hand Held Units

General Wire HECS 5 Piece Cutter Set for Hand Held Units

General Wire BG Boring Gimlet, Steel

General Wire BG Boring Gimlet, Steel

General Pipe Cleaners 100'x1/2" Flexicore Cable w/ Male & Female Ends

Wire Rope Center Construction. Heavy-gauge wire coiled tightly around 49-strand aircraft-type wire rope and heat treated. Has unequalled strength and the right amount of flexibility. So tough it carries a one-Year Limited Warranty against defect or breakage. Flexicore Patent Nos. 2,244,735 and 2,849,870

Weights & Dimensions

  • Depth 25 in (63.5 cm)
  • Width 24 in (60.96 cm)
  • Cables Included 100' x 1/2
  • Height 4 in (10.16 cm)
  • Weight 50 lbs (22.73 kg)

Product Details

  • Connection Style Male & Female Connectors
  • For Use With P-T3-D, P-ME-C-S, PS92-A
  • Package Quantity 1
  • Brand General Wire
  • Series Flexicore
  • Material Wire
  • Manufacturers Part Number 100EM3
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: H-0-2 PLUMBING

    Date: November 12, 2015

    pipe cleaners 100em3 100''x1/2
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
General Wire 100EM3 100'x1/2" Flexicore Cable w/ Male & Female Ends

General Wire 100EM3 100'x1/2" Flexicore Cable w/ Male & Female Ends

Item #: WBB213980

The item above has been added to your shopping list:

List name

Save Item to

Select List

    General Wire 100EM3 100'x1/2" Flexicore Cable w/ Male & Female Ends
    General Wire 100EM3 100'x1/2" Flexicore Cable w/ Male & Female Ends
    General Wire 100EM3 100'x1/2" Flexicore Cable w/ Male & Female Ends
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant