Sections for Model 88 and Rodrunner come in the all purpose Flexichain which has a chain center, a stiffer Proflex which has a spring center, and a hollow style. Proflex is also available with a heavier duty 5/8" spring center. Choose from three coupling styles. They snap together in a second and are taken apart quickly with a spanner wrench or uncoupling key. With the more recently developed "G"connector, no torque is put on the locking pin when running in reverse, making it a durable coupling.
General Wire 10' x 1-1/4" Profle x Cable with "G" Connectors
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$199.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 22 in |
| Height | 8-3/4 in |
| Weight | 15 lbs |
| Cables Included | 10' x 1-1/4 |
Product Details
| Package Quantity | 1 |
| Connection Style | G Connector |
| Series | 10GP |
| Manufacturers Part Number | 10GP |
| For Use With | 88-GP |
| Brand | General Wire |