- Dimensions: 60mm x 90mm x 36mm x 54mm (Wi)
- Extended Inner Ring eliminating need for locational spacers
- Single Fracture Design
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
GEM 60ES 2RS Spherical Plain Bearing, Metric, Extended Inner Ring, Sealed
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$479.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 99 mm |
| Width | 99 mm |
| Depth | 99 mm |
| Height | 36 mm |
| Weight | 3 lbs |
| Outside Dimension (D) | 90Mm |
| Ball Diameter (dk) | 80Mm |
| Bore (D) | 60Mm in |
| Static Load | 1220 N |
| Width (C) | 36Mm |
| Width (B) | 54Mm |
Product Details
| Dynamic Load (kN) | 245 |
| Series | GEM Series |
| Common Interchanges | GE60HO-2RS |
| Manufacturers Part Number | GEM 60ES 2RS |
| Max Angle of Misalignment | 3 |
| Brand | Bearings Limited |