- Dimensions: 90mm x 150mm x 55mm x 85mm (Wi)
- Wider Inner Ring & larger OD - Capable of greater misalignment
- Single Fracture Design
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
GEH 90ES 2RS Spherical Plain Bearing, Metric, Heavy Series, Sealed
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,379.00
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 165 mm |
| Width | 165 mm |
| Depth | 165 mm |
| Height | 55 mm |
| Weight | 13.9 lbs |
| Outside Dimension (D) | 150Mm |
| Ball Diameter (dk) | 130Mm |
| Bore (D) | 90Mm in |
| Static Load | 3030 N |
| Width (C) | 55Mm |
| Width (B) | 85Mm |
Product Details
| Dynamic Load (kN) | 607 |
| Series | GEH Series |
| Common Interchanges | MBH90100SS, 90FSH150TT, GE90FO-2RS, GE90GS-2RS |
| Manufacturers Part Number | GEH 90ES 2RS |
| Max Angle of Misalignment | 6 |
| Brand | Bearings Limited |