- Dimensions: 50mm x 90mm x 36mm x 56mm (Wi)
- Wider Inner Ring & larger OD - Capable of greater misalignment
- Single Fracture Design
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
GEH 50ES Spherical Plain Bearing, Metric, Heavy Series
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$169.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 99 mm |
| Width | 99 mm |
| Depth | 99 mm |
| Height | 36 mm |
| Weight | 4 lbs |
| Outside Dimension (D) | 90Mm |
| Ball Diameter (dk) | 80Mm |
| Bore (D) | 50Mm in |
| Static Load | 1220 N |
| Width (C) | 36Mm |
| Width (B) | 56Mm |
Product Details
| Dynamic Load (kN) | 245 |
| Series | GEH Series |
| Common Interchanges | MBH5060, 50FSH90, GE50FO, GE50GS |
| Manufacturers Part Number | GEH 50ES |
| Max Angle of Misalignment | 17 |
| Brand | Bearings Limited |