- Dimensions: 35mm x 62mm x 22mm x 35mm (Wi)
- Wider Inner Ring & larger OD - Capable of greater misalignment
- Single Fracture Design
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
GEH 35ES 2RS Spherical Plain Bearing, Metric, Heavy Series, Sealed
|
Questions & Answers (0)
Product Description
PRICE
$225.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 68.2 mm |
| Width | 68.2 mm |
| Depth | 68.2 mm |
| Height | 22 mm |
| Weight | 1 lbs |
| Outside Dimension (D) | 62Mm |
| Ball Diameter (dk) | 53Mm |
| Bore (D) | 35Mm in |
| Static Load | 495 N |
| Width (C) | 22Mm |
| Width (B) | 35Mm |
Product Details
| Dynamic Load (kN) | 99 |
| Series | GEH Series |
| Common Interchanges | MBH3540SS, 35FSH62TT, GE35FO-2RS, GE35GS-2RS |
| Manufacturers Part Number | GEH 35ES 2RS |
| Max Angle of Misalignment | 16 |
| Brand | Bearings Limited |