- Dimensions: 25mm x 47mm x 18mm x 28mm (Wi)
- Wider Inner Ring & larger OD - Capable of greater misalignment
- Single Fracture Design
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
GEH 25ES 2RS Spherical Plain Bearing, Metric, Heavy Series, Sealed
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51.7 mm |
| Width | 51.7 mm |
| Depth | 51.7 mm |
| Height | 18 mm |
| Weight | 0.4 lbs |
| Outside Dimension (D) | 47Mm |
| Ball Diameter (dk) | 40.7Mm |
| Bore (D) | 25Mm in |
| Static Load | 310 N |
| Width (C) | 18Mm |
| Width (B) | 28Mm |
Product Details
| Dynamic Load (kN) | 62 |
| Series | GEH Series |
| Common Interchanges | MBH2530SS, 25FSH47TT, GE25FO-2RS, GE25GS-2RS |
| Manufacturers Part Number | GEH 25ES 2RS |
| Max Angle of Misalignment | 17 |
| Brand | Bearings Limited |