- Dimensions: 12mm x 26mm x 9mm x 15mm (Wi)
- Sliding Surface: PTFE Lined Steel Outer on Chrome Plated Ball
- Maintenance Free - Low Friction
GEH 12C Spherical Plain Bearing, Metric, Heavy Series, Maintenance Free
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$78.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28.6 mm |
| Width | 28.6 mm |
| Depth | 28.6 mm |
| Height | 9 mm |
| Weight | 0 lbs |
| Outside Dimension (D) | 26Mm |
| Ball Diameter (dk) | 22Mm |
| Bore (D) | 12Mm in |
| Static Load | 84 N |
| Width (C) | 9Mm |
| Width (B) | 15Mm |
Product Details
| Dynamic Load (kN) | 16 |
| Series | GEH Series |
| Manufacturers Part Number | GEH 12C |
| Max Angle of Misalignment | 18 |
| Brand | Bearings Limited |