- Dimensions: 45mm x 68mm x 25mm x 45mm (Wi)
- Extended Inner Ring eliminating need for locational spacers
- Single Fracture Design
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
GEEW 45ES 2RS Spherical Plain Bearing, Metric, Extended Inner Ring
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$155.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 74.8 mm |
| Width | 74.8 mm |
| Depth | 74.8 mm |
| Height | 25 mm |
| Weight | 1 lbs |
| Outside Dimension (D) | 68Mm |
| Ball Diameter (dk) | 60Mm |
| Bore (D) | 45Mm in |
| Static Load | 637 N |
| Width (C) | 25Mm |
| Width (B) | 45Mm |
Product Details
| Dynamic Load (kN) | 127 |
| Series | GEG Series |
| Common Interchanges | MB40E, GE45LO, GE45BN-A |
| Manufacturers Part Number | GEEW 45ES 2RS |
| Max Angle of Misalignment | 4 |
| Brand | Bearings Limited |