- Dimensions: 32mm x 52mm x 18mm x 32mm (Wi)
- Extended Inner Ring eliminating need for locational spacers
- Single Fracture Design
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
GEG 32ES Spherical Plain Bearing, Metric, Extended Inner Ring
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$63.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 57.2 mm |
| Width | 57.2 mm |
| Depth | 57.2 mm |
| Height | 18 mm |
| Weight | 0.4 lbs |
| Outside Dimension (D) | 52Mm |
| Ball Diameter (dk) | 43Mm |
| Bore (D) | 32Mm in |
| Static Load | 328 N |
| Width (C) | 18Mm |
| Width (B) | 32Mm |
Product Details
| Dynamic Load (kN) | 65 |
| Series | GEG Series |
| Common Interchanges | MB30E, GE32LO, GE32BN-A |
| Manufacturers Part Number | GEG 32ES |
| Max Angle of Misalignment | 4 |
| Brand | Bearings Limited |