- Dimensions: 25mm x 42mm x 16mm x 25mm (Wi)
- Extended Inner Ring eliminating need for locational spacers
- Single Fracture Design
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
GEG 25ES Spherical Plain Bearing, Metric, Extended Inner Ring
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$36.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46.2 mm |
| Width | 46.2 mm |
| Depth | 46.2 mm |
| Height | 16 mm |
| Weight | 0.3 lbs |
| Outside Dimension (D) | 42Mm |
| Ball Diameter (dk) | 35.5Mm |
| Bore (D) | 25Mm in |
| Static Load | 240 N |
| Width (C) | 16Mm |
| Width (B) | 25Mm |
Product Details
| Dynamic Load (kN) | 48 |
| Series | GEG Series |
| Common Interchanges | MB25E, GE25LO, GE25BN-A |
| Manufacturers Part Number | GEG 25ES |
| Max Angle of Misalignment | 4 |
| Brand | Bearings Limited |