- Dimensions: 100mm x 150mm x 55mm x 100mm (Wi)
- Extended Inner Ring eliminating need for locational spacers
- Single Fracture Design
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
GEG 100ES Spherical Plain Bearing, Metric, Extended Inner Ring
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,049.00
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 165 mm |
| Width | 165 mm |
| Depth | 165 mm |
| Height | 55 mm |
| Weight | 10.6 lbs |
| Outside Dimension (D) | 150Mm |
| Ball Diameter (dk) | 130Mm |
| Bore (D) | 100Mm in |
| Static Load | 3030 N |
| Width (C) | 55Mm |
| Width (B) | 100Mm |
Product Details
| Dynamic Load (kN) | 607 |
| Series | GEG Series |
| Common Interchanges | GE100LO, GE100BN-A |
| Manufacturers Part Number | GEG 100ES |
| Max Angle of Misalignment | 4 |
| Brand | Bearings Limited |