AC Right Angle Gearmotors
Full Load Amps
Brand
Price
Most Relevant
Compare
Leeson M1145038.00, 1/6 HP, 43 RPM, 115/230V, 1-Phase, TEFC, 13, 40:1 Ratio, 113 In-Lbs
Model #: WBB234788
1
1
Ships in 7 Business Days (ships from US)
Overhung Load
235 lbs
Output Torque
113 lb-in
Voltage
115/230 V
Type & Frame Style
13F40-38F
Compare
Leeson M1145041.00, 1/6 HP, 340 RPM, 115/230V, 1-Phase, TEFC, 13, 5:1 Ratio, 23 In-Lbs
Model #: WBB234738
1
1
Ships in 7 Business Days (ships from US)
Overhung Load
235 lbs
Output Torque
23 lb-in
Voltage
115/230 V
Type & Frame Style
13F05-38F