SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Gear Pullers, PROTO J4038

Gear Pullers, PROTO J4038

Item #: WBB326881

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$278.97 up to 14% OFF

Price: $238.95

Quantity

PULLER 3 JAW 7 TON

Weights & Dimensions

  • Depth 9 in (Max) IN
  • Bolt/Screw Size 9 IN (22.86 cm)
  • Weight 6.87 LBS (3.12 kg)

Product Details

  • Brand Proto
  • Rated Capacity 7 tons
  • Material Alloy Steel
  • Number of Arms 3
  • Thread TPI or Pitch 11/16 in - 18
  • Manufacturers Part Number J4038
  • Spreading Capacity 11 in (Max)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gear Pullers, PROTO J4038

Gear Pullers, PROTO J4038

Item #: WBB326881

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant