- Dimensions: 80mm x 120mm x 45mm x 55mm (Wi)
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
- Single Fracture Design
GE 80ES Spherical Plain Bearing, Metric
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$155.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 132 mm |
| Width | 132 mm |
| Depth | 132 mm |
| Height | 45 mm |
| Weight | 5 lbs |
| Outside Dimension (D) | 120Mm |
| Ball Diameter (dk) | 105Mm |
| Bore (D) | 80Mm in |
| Static Load | 2000 N |
| Width (C) | 45Mm |
| Width (B) | 55Mm |
Product Details
| Dynamic Load (kN) | 400 |
| Series | GE Series |
| Common Interchanges | MB80, 80FS120, GE80DO, GE80ES, SA1-80B |
| Manufacturers Part Number | GE 80ES |
| Max Angle of Misalignment | 6 |
| Brand | Bearings Limited |