- Dimensions: 70mm x 105mm x 14mm x 49mm (Wi)
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
- Single Fracture Design
GE 70ES 2RS Spherical Plain Bearing, Metric, Sealed
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 115.5 mm |
| Width | 115.5 mm |
| Depth | 115.5 mm |
| Height | 40 mm |
| Weight | 3 lbs |
| Outside Dimension (D) | 105Mm |
| Ball Diameter (dk) | 92Mm |
| Bore (D) | 70Mm in |
| Static Load | 1560 N |
| Width (C) | 40Mm |
| Width (B) | 49Mm |
Product Details
| Dynamic Load (kN) | 313 |
| Series | GE Series |
| Common Interchanges | MB70SS, 70FS105TT, GE70DO-2RS, GE70-2RS, SA1-70BSS |
| Manufacturers Part Number | GE 70ES 2RS |
| Max Angle of Misalignment | 6 |
| Brand | Bearings Limited |