- Dimensions: 45mm x 68mm x 25mm x 32mm (Wi)
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
- Single Fracture Design
GE 45ES 2RS Spherical Plain Bearing, Metric, Sealed
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$56.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 74.8 mm |
| Width | 74.8 mm |
| Depth | 74.8 mm |
| Height | 25 mm |
| Weight | 1 lbs |
| Outside Dimension (D) | 68Mm |
| Ball Diameter (dk) | 60Mm |
| Bore (D) | 45Mm in |
| Static Load | 637 N |
| Width (C) | 25Mm |
| Width (B) | 32Mm |
Product Details
| Dynamic Load (kN) | 127 |
| Series | GE Series |
| Common Interchanges | MB45SS, 45FS68TT, GE45DO-2RS, GE45-2RS, SA1-45BSS |
| Manufacturers Part Number | GE 45ES 2RS |
| Max Angle of Misalignment | 7 |
| Brand | Bearings Limited |