- Dimensions: 40mm x 62mm x 22mm x 28mm (Wi)
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
- Single Fracture Design
GE 40ES Spherical Plain Bearing, Metric
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$38.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 68.2 mm |
| Width | 68.2 mm |
| Depth | 68.2 mm |
| Height | 22 mm |
| Weight | 0.7 lbs |
| Outside Dimension (D) | 62Mm |
| Ball Diameter (dk) | 53Mm |
| Bore (D) | 40Mm in |
| Static Load | 495 N |
| Width (C) | 22Mm |
| Width (B) | 28Mm |
Product Details
| Dynamic Load (kN) | 99 |
| Series | GE Series |
| Common Interchanges | MB40, 40FS62, GE40DO, GE40ES, SA1-40B |
| Manufacturers Part Number | GE 40ES |
| Max Angle of Misalignment | 7 |
| Brand | Bearings Limited |