- Dimensions: 35mm x 55mm x 20mm x 25mm (Wi)
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
- Single Fracture Design
GE 35ES 2RS Spherical Plain Bearing, Metric, Sealed
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$37.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60.5 mm |
| Width | 60.5 mm |
| Depth | 60.5 mm |
| Height | 20 mm |
| Weight | 0.5 lbs |
| Outside Dimension (D) | 55Mm |
| Ball Diameter (dk) | 47Mm |
| Bore (D) | 35Mm in |
| Static Load | 399 N |
| Width (C) | 20Mm |
| Width (B) | 25Mm |
Product Details
| Dynamic Load (kN) | 79 |
| Series | GE Series |
| Common Interchanges | MB35SS, 35FS55TT, GE35DO-2RS, GE35-2RS, SA1-35BSS |
| Manufacturers Part Number | GE 35ES 2RS |
| Max Angle of Misalignment | 6 |
| Brand | Bearings Limited |