- Dimensions: 30mm x 47mm x 18mm x 22mm (Wi)
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
- Single Fracture Design
GE 30ES Spherical Plain Bearing, Metric
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$26.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51.7 mm |
| Width | 51.7 mm |
| Depth | 51.7 mm |
| Height | 18 mm |
| Weight | 0.4 lbs |
| Outside Dimension (D) | 47Mm |
| Ball Diameter (dk) | 40.7Mm |
| Bore (D) | 30Mm in |
| Static Load | 310 N |
| Width (C) | 18Mm |
| Width (B) | 22Mm |
Product Details
| Dynamic Load (kN) | 62 |
| Series | GE Series |
| Common Interchanges | MB30, 30FS47, GE30DO, GE30ES, SA1-30B |
| Manufacturers Part Number | GE 30ES |
| Max Angle of Misalignment | 6 |
| Brand | Bearings Limited |