- Dimensions: 25mm x 42mm x 16mm x 20mm (Wi)
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
- Single Fracture Design
GE 25ES 2RS Spherical Plain Bearing, Metric, Sealed
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$24.25
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46.2 mm |
| Width | 46.2 mm |
| Depth | 46.2 mm |
| Height | 16 mm |
| Weight | 0.3 lbs |
| Outside Dimension (D) | 42Mm |
| Ball Diameter (dk) | 35.5Mm |
| Bore (D) | 25Mm in |
| Static Load | 240 N |
| Width (C) | 16Mm |
| Width (B) | 20Mm |
Product Details
| Dynamic Load (kN) | 48 |
| Series | GE Series |
| Common Interchanges | MB25SS, 25FS42TT, GE25DO-2RS, GE25-2RS, SA1-25BSS |
| Manufacturers Part Number | GE 25ES 2RS |
| Max Angle of Misalignment | 7 |
| Brand | Bearings Limited |