- Dimensions: 17mm x 30mm x 10mm x 14mm (Wi)
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
- Single Fracture Design
GE 17ES 2RS Spherical Plain Bearing, Metric, Sealed
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$16.25
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33 mm |
| Width | 33 mm |
| Depth | 33 mm |
| Height | 10 mm |
| Weight | 0.1 lbs |
| Outside Dimension (D) | 30Mm |
| Ball Diameter (dk) | 25Mm |
| Bore (D) | 17Mm in |
| Static Load | 106 N |
| Width (C) | 10Mm |
| Width (B) | 14Mm |
Product Details
| Dynamic Load (kN) | 21 |
| Series | GE Series |
| Common Interchanges | MB17SS, 17FS30 TT, GE17DO-2RS, GE17-2RS, SA1-17BSS |
| Manufacturers Part Number | GE 17ES 2RS |
| Max Angle of Misalignment | 10 |
| Brand | Bearings Limited |