- Dimensions: 15mm x 26mm x 9mm x 12mm (Wi)
- Sliding Surface: PTFE Lined Steel Outer on Chrome Plated Ball
- Maintenance Free - Low Friction
GE 15C Spherical Plain Bearing, Metric, Maintenance Free
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$32.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28.6 mm |
| Width | 28.6 mm |
| Depth | 28.6 mm |
| Height | 9 mm |
| Weight | 0.1 lbs |
| Outside Dimension (D) | 26Mm |
| Ball Diameter (dk) | 22Mm |
| Bore (D) | 15Mm in |
| Static Load | 84 N |
| Width (C) | 9Mm |
| Width (B) | 12Mm |
Product Details
| Dynamic Load (kN) | 16 |
| Series | GE Series |
| Common Interchanges | SAR1-15, GE15-D, GE15UK, GE15EC |
| Manufacturers Part Number | GE 15C |
| Max Angle of Misalignment | 8 |
| Brand | Bearings Limited |