- Dimensions: 12mm x 22mm x 7mm x 10mm (Wi)
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
- Single Fracture Design
GE 12E Spherical Plain Bearing, Metric
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$12.25
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24.2 mm |
| Width | 24.2 mm |
| Depth | 24.2 mm |
| Height | 7 mm |
| Weight | 0 lbs |
| Outside Dimension (D) | 22Mm |
| Ball Diameter (dk) | 18Mm |
| Bore (D) | 12Mm in |
| Static Load | 53 N |
| Width (C) | 7Mm |
| Width (B) | 10Mm |
Product Details
| Dynamic Load (kN) | 10 |
| Series | GE Series |
| Common Interchanges | MB12, 12FS22, GE12DO, GE12E, SA1-12B |
| Manufacturers Part Number | GE 12E |
| Max Angle of Misalignment | 10 |
| Brand | Bearings Limited |