- Dimensions: 10mm x 19mm x 6mm x 9mm (Wi)
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
- Single Fracture Design
GE 10E Spherical Plain Bearing, Metric
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$15.75
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20.9 mm |
| Width | 20.9 mm |
| Depth | 20.9 mm |
| Height | 6 mm |
| Weight | 0 lbs |
| Outside Dimension (D) | 19Mm |
| Ball Diameter (dk) | 16Mm |
| Bore (D) | 10Mm in |
| Static Load | 40 N |
| Width (C) | 6Mm |
| Width (B) | 9Mm |
Product Details
| Dynamic Load (kN) | 8.1 |
| Series | GE Series |
| Common Interchanges | MB10, 10FS19, GE10DO, GE10E, SA1-10B |
| Manufacturers Part Number | GE 10E |
| Max Angle of Misalignment | 12 |
| Brand | Bearings Limited |