- Dimensions: 10mm x 19mm x 6mm x 9mm (Wi)
- Sliding Surface: PTFE Lined Steel Outer on Chrome Plated Ball
- Maintenance Free - Low Friction
GE 10C Spherical Plain Bearing, Metric, Maintenance Free
|
Questions & Answers (0)
Product Description
PRICE
$28.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20.9 mm |
| Width | 20.9 mm |
| Depth | 20.9 mm |
| Height | 6 mm |
| Weight | 0 lbs |
| Outside Dimension (D) | 19Mm |
| Ball Diameter (dk) | 16Mm |
| Bore (D) | 10Mm in |
| Static Load | 40 N |
| Width (C) | 6Mm |
| Width (B) | 9Mm |
Product Details
| Dynamic Load (kN) | 8.1 |
| Series | GE Series |
| Common Interchanges | SAR1-10, GE10-D, GE10UK, GE10EC |
| Manufacturers Part Number | GE 10C |
| Max Angle of Misalignment | 12 |
| Brand | Bearings Limited |