- Commercial Honda engine with excellent weight to power ratio. Designed to be used all day, everyday
- Direct drive system connects the engine to the pump for a compact and efficient power transfer
- Commercial grade Comet triplex pump featuring reinforced body, forged brass manifold, solid ceramic plungers, thermal release valve and improved heat dissipation
- External unloader provides enhanced cooling and be set to dump-to-ground bypass water to maximize cooling system
- Accessories include high-pressure hose, spray gun wand assembly, and spray nozzles so that it can be used right out of the box
- Powder coated steel frame with storage for accessories and 12" flat free tires easily handles going over rough terrain
BE Power Gas Pressure Washer w/ Honda GX390 Engine, 3000 PSI, 5 GPM, 50' Hose
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,715.00
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 143 lbs |
| Wheel Diameter | 12 in |
| Hose Length | 50 ft |
Product Details
| Type | Pressure Washer |
| Drive | Direct |
| Color | Gray |
| Series | Commercial |
| Wheel Type | Pneumatic Flat-Free |
| Max PSI | 3000 psi |
| Water Type | Cold |
| Max Gallons per Minute | 5 gal/min |
| Electric Start | No |
| Mobile or Stationary | Mobile |
| Manufacturers Part Number | B3013HCS |
| Pump Type | Triplex |
| Engine/Motor Type | Honda GX390 |
| Engine Series | GX390 |
| Brand | BE Power |
Warranty
| Warranty | 3 Years on Engine/5 Years on Pump yr |