Garment & Accessory Racks
Garment and accessory racks are designed to organize and display clothing and accessories in retail and commercial settings. Garment storage racks can efficiently store various items, such as clothing, hats, and bags, as well as accessories like scarves and jewelry. The design of Rolling garment racks provides mobility, making them ideal for areas where floor layouts frequently change. Garment and accessory racks maintain a neat and organized presentation, offering practicality and convenience to enhance the shopping or browsing experience.
Brand
Material
View All Material
Depth
View All Depth
Width
View All Width
Height
View All Height
Color
View All Color
Price
View All Price
Most Relevant
Compare
1
1
Ships Same Day
Height
84 in
Color
Gray
Compare
Rolling Z Rack - Heavy Duty Square Tubing (RZ/1) - Chrome Upright & Hangrail - Black Base
Model #: WBB387497
1
1
In Stock, Ships in 3-4 days
Height
68 in
Color
Black
Finish
Chrome
Compare
1
1
In Stock, Ships in 3-4 days
Height
55 to 65 in
Finish
Chrome
Compare
1
1
Ships Same Day
Height
45 in
Finish
Chrome
Compare
1
1
Ships Same Day
Finish
Chrome
Compare
Z-Rack With OSHA Orange Base, RZK8RNG, 64"L x 24"W x 70"H, Black With Orange Base
Model #: WBB1170046
1
1
Save $54.00 (30%)
In Stock, Ships in 3-4 days
Height
70 in
Color
Silver
Finish
Chrome