Nexel® 2 Shelf Garment Floor Clothing Rack - Chrome
This coat and clothing rack is an attractive solution to garment storage. Durable clothing rack is made from chrome plated steel which minimizes dust accumulation and resists denting, chipping and rusting. The full length coat rod holds up to 250 lbs. Assembles quickly. Shown with optional casters and hangers (sold separately).
Clothing Rack Dimensions: 24"D x 48"W x 63"H
Nexel
Model # :WB184448
Free Standing Clothes Rack - 2-Shelf - 48"W x 24"D x 63"H - Chrome
|
Questions & Answers (0)
Product Description
PRICE
$315.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 63 in |
| Weight | 60 lbs |
Product Details
| Assembly Required | Yes |
| Type | Freestanding Coat Racks |
| Color | Silver |
| Style | With Hanger Bars |
| Number of Shelves | 2 |
| Material | Steel |
| Description | 2 Shelf Coat Rack |
| Manufacturers Part Number | 184448 |
| Brand | Nexel |