- Non-sparking
- Non-magnetic
- Corrosion resistant
- Made in the USA
- Beryllium-free
AMPCO® H-103FG Non-Sparking Straight Blade Garden/Mixing Hoe W/ Fiberglass Handle 11-1/2x55"L
|
Questions & Answers (0)
Product Description
Features:
PRICE
$765.00
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 55 in |
| Weight | 9 lbs |
| Handle Length | 55 in |
| Blade Width | 11 1/2" |
Product Details
| Style | Non-Sparking |
| Type | Hoe |
| Handle Material | Fiberglass |
| Shank Type | 90° |
| Manufacturers Part Number | H-103FG |
| Brand | Ampco |