SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

AMPCO® H-101FG Straight Blade Garden/Mixing Hoe W/ Fiberglass Handle 8x55" OAL

AMPCO® H-101FG Straight Blade Garden/Mixing Hoe W/ Fiberglass Handle 8x55" OAL

Item #: WBB327110

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $529.00

Quantity

Customers Also Viewed

AMPCO® H-100FG Straight Blade Garden/Mixing Hoe W/ Fiberglass Handle 6x55" OAL

AMPCO® H-100FG Straight Blade Garden/Mixing Hoe W/ Fiberglass Handle 6x55" OAL

AMPCO® H-102FG Straight Blade Garden/Mixing Hoe W/ Fiberglass Handle 10x55" OAL

AMPCO® H-102FG Straight Blade Garden/Mixing Hoe W/ Fiberglass Handle 10x55" OAL

AMPCO® R-10FG Non-Sparking Rake 14-1/4x60-1/4" OAL

AMPCO® R-10FG Non-Sparking Rake 14-1/4x60-1/4" OAL

AMPCO® H-110FG Non-Sparking Angled Blade Hoe W/ Fiberglass Handle 7-3/4x55" L

AMPCO® H-110FG Non-Sparking Angled Blade Hoe W/ Fiberglass Handle 7-3/4x55" L

36" Yard Prep Rake, 72" Aluminum Handle

36" Yard Prep Rake, 72" Aluminum Handle

10" Mortar Hoe, 66" Wood Handle

10" Mortar Hoe, 66" Wood Handle

AMPCO® H-101FG Straight Blade Garden/Mixing Hoe W/ Fiberglass Handle 8x55" OAL

Features:
  • Non-sparking
  • Non-magnetic
  • Corrosion resistant
  • Made in the USA
  • Beryllium-free

Weights & Dimensions

  • Blade Width 8"
  • Weight 8.01 LBS (3.64 kg)
  • Handle Length 55 IN (139.7 cm)
  • Length 55 1/2 IN

Product Details

  • Type Hoe
  • Handle Material Fiberglass
  • Brand Ampco
  • Style Non-Sparking
  • Manufacturers Part Number H-101FG
  • Shank Type Straight
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AMPCO® H-101FG Straight Blade Garden/Mixing Hoe W/ Fiberglass Handle 8x55" OAL

AMPCO® H-101FG Straight Blade Garden/Mixing Hoe W/ Fiberglass Handle 8x55" OAL

Item #: WBB327110

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant