Take 15% off your entire order!

Offer applied at checkout

Nexel® Galvanized Shelf Truck w/Brakes, 1200 lb. Capacity, 60"L x 24"W x 69"H, Gray

Nexel® Galvanized Shelf Truck w/Brakes, 1200 lb. Capacity, 60"L x 24"W x 69"H, Gray

Item #: WB489048B

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $866.00

Quantity

Customers Also Viewed

Metro® Super Erecta Shelf Truck w/4 Shelves, 900 lb. Capacity, 60"L x 24"W x 68"H, Silver

Metro® Super Erecta Shelf Truck w/4 Shelves, 900 lb. Capacity, 60"L x 24"W x 68"H, Silver

18-gauge clear epoxy coated galvanized steel shelves are corrosion resistant, adjust on 1" increments and feature a raised shelf edge to keep items from falling during transport. 5" diameter polyurethane swivel casters, 2 with wheel brakes, feature donut bumpers to help protect walls. Individual shelf capacity not to exceed 400 lbs. Fast, easy assembly. 1 Year Limited Warranty.

Weights & Dimensions

  • Wheel Diameter 5 IN (12.7 cm)
  • Width 24 IN (60.96 cm)
  • Length 60 IN (152.4 cm)
  • Shelf Spacing 1 IN (2.54 cm)
  • Height 69 IN (175.26 cm)
  • Weight Capacity 1,200 LBS (545.45 kg)
  • Gauge 12

Product Details

  • Assembly Required Unassembled
  • Number of Shelves 4
  • Type Galvanized
  • Brand Nexel
  • Material Steel
  • Shelf Capacity 400 LBS (181.82 kg)
  • Wheel Type 5" Polyurethane Swivel, 2 with Brakes
  • Color Family Gray

Warranty

  • Warranty 1 YR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® Galvanized Shelf Truck w/Brakes, 1200 lb. Capacity, 60"L x 24"W x 69"H, Gray

Nexel® Galvanized Shelf Truck w/Brakes, 1200 lb. Capacity, 60"L x 24"W x 69"H, Gray

Item #: WB489048B

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant