Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Nexel

Model # :WB489048

Nexel® 4 Shelf Truck, Galvanized, 60"W x 24"D x 69"H, Polyurethane Casters

Product Description
18-gauge clear epoxy coated galvanized steel shelves are corrosion resistant, adjust on 1" increments and feature a raised shelf edge to keep items from falling during transport. 5" diameter polyurethane swivel casters feature donut bumpers to help protect walls. Individual shelf capacity not to exceed 400 lbs. Fast, easy assembly. 1 Year Limited Warranty.

PRICE
$759.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
$759.00
Buy 3+ units
$719.00Save $40.00 (5%)
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width24 in
Height69 in
Weight Capacity1200 lbs
Wheel Diameter5 in
Shelf Spacing1 in
Gauge12

Product Details

Assembly RequiredYes
Wheel MaterialPolyurethane
TypeGeneral Purpose Truck
Shelf TypeFlat Solid
Shelf Capacity400 lbs
ColorGray
Wheel Type4 Swivel
Number of Shelves4
MaterialSteel
Number of Side PanelsOpen
BrandNexel

Warranty

Warranty1 yr