Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Nexel® Galvanized Shelf Truck 36x24x69 1200 Pound Capacity

Nexel® Galvanized Shelf Truck 36x24x69 1200 Pound Capacity

Item #: WB489046

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $692.00

Quantity

Customers Also Viewed

Nexel® GALVANIZED STEEL SHELF TRUCK

18-gauge clear epoxy coated galvanized steel shelves are corrosion resistant, adjust on 1" increments and feature a raised shelf edge to keep items from falling during transport. 5" diameter polyurethane swivel casters feature donut bumpers to help protect walls. Individual shelf capacity not to exceed 400 lbs. Fast, easy assembly. 1 Year Limited Warranty.

Weights & Dimensions

  • Wheel Diameter 5 in (12.7 cm)
  • Width 24 in (60.96 cm)
  • Length 36 in (91.44 cm)
  • Shelf Spacing 1 in (2.54 cm)
  • Height 69 in (175.26 cm)
  • Weight Capacity 1200 lbs (545.45 kg)

Product Details

  • Assembly Required Unassembled
  • Number of Shelves 4
  • Type Galvanized
  • Brand Nexel
  • Warranty 1 yr
  • Material 12-Gauge Steel
  • Shelf Capacity 400 lbs (181.82 kg)
  • Color Family Gray
  • Wheel Type 5" Polyurethane Swivel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® Galvanized Shelf Truck 36x24x69 1200 Pound Capacity

Nexel® Galvanized Shelf Truck 36x24x69 1200 Pound Capacity

Item #: WB489046

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant