Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S1872SZ Solid Galvanized Shelf 72"W x 18"D

Nexel® S1872SZ Solid Galvanized Shelf 72"W x 18"D

Item #: WB189973A

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $165.95

Quantity

Customers Also Viewed

Nexel® Galvanized Steel, 4 Tier, Solid Shelving Starter Unit, 36"Wx18"Dx54"H

Nexel® Galvanized Steel, 4 Tier, Solid Shelving Starter Unit, 36"Wx18"Dx54"H

Nexel® Galvanized Steel, 4 Tier, Solid Shelving Starter Unit, 48"Wx18"Dx54"H

Nexel® Galvanized Steel, 4 Tier, Solid Shelving Starter Unit, 48"Wx18"Dx54"H

Nexel® Galvanized Steel, 4 Tier, Solid Shelving Starter Unit, 72"Wx18"Dx54"H

Nexel® Galvanized Steel, 4 Tier, Solid Shelving Starter Unit, 72"Wx18"Dx54"H

Hardwood Deck Overlay for Wire Shelving 36"W x 24"D x 1"Thick

Hardwood Deck Overlay for Wire Shelving 36"W x 24"D x 1"Thick

Nexel® CA5BP4 (4) Swivel Brake Stem Casters, 5" Polyurathane, Set of (4), 1200 lb Capacity

Nexel® CA5BP4 (4) Swivel Brake Stem Casters, 5" Polyurathane, Set of (4), 1200 lb Capacity

Nexel® Chrome, 3 Tier, Wire Shelving Starter Unit, 48"W x 14"D x 34"H

Nexel® Chrome, 3 Tier, Wire Shelving Starter Unit, 48"W x 14"D x 34"H

Nexel® Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 24"W x 14"D x 74"H

Nexel® Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 24"W x 14"D x 74"H

Nexel® Chrome Wall Mount Wire Shelving 72"W x 18"D x 14"H 1 - Shelf Starter

Nexel® Chrome Wall Mount Wire Shelving 72"W x 18"D x 14"H 1 - Shelf Starter

Nexel® S1872SZ Solid Galvanized Shelf 72"W x 18"D

Customize your wireshelving unitswith additional shelves or mix shelves and posts to create a custom unit to maximize storage space. Solid Galvanized steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Solid shelves allow for display and storage of small equipment and instruments. NSF approved for wet or dry use.

Features:
  • 18 Gauge
  • Raised lip surrounding the edge of each shelf to prevent spills from overflowing
  • Open styling to allow shelves to be reached from all sides
  • Includes 1 shelf and 4 shelf clips
  • Shelves easily adjust without tools at 1" increments
  • NSF approved for wet or dry use
  • Limited fifteen warranty against rust and corrosion

Weights & Dimensions

  • Depth 18 IN (45.72 cm)
  • Width 72 IN (182.88 cm)

Product Details

  • Assembly Required Assembled
  • Shelf Type Flat Solid
  • Type Wire Shelf
  • Accessory Type Shelf
  • For Use With Wet/Dry
  • Brand Nexel
  • Finish Galvanized
  • Shelf Capacity 400 LBS (181.82 kg)
  • Manufacturers Part Number S1872SZ
  • Color Family Gray

Warranty

  • Warranty 1 Year Limited
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S1872SZ Solid Galvanized Shelf 72"W x 18"D

Nexel® S1872SZ Solid Galvanized Shelf 72"W x 18"D

Item #: WB189973A

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S1872SZ Solid Galvanized Shelf 72"W x 18"D
    Nexel® S1872SZ Solid Galvanized Shelf 72"W x 18"D
    Nexel® S1872SZ Solid Galvanized Shelf 72"W x 18"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant