Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S1848SZ Solid Galvanized Shelf 48"W x 18"D

Nexel® S1848SZ Solid Galvanized Shelf 48"W x 18"D

Item #: WB189971A

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $131.95

Quantity Discount

  • Buy 1-6 $131.95 ea.
  • Buy 7+ $128.95 ea.

Quantity

Customers Also Viewed

Nexel® S1860SZ Solid Galvanized Shelf 48"W x 18"D

Customize your wireshelving unitswith additional shelves or mix shelves and posts to create a custom unit to maximize storage space. Solid Galvanized steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Solid shelves allow for display and storage of small equipment and instruments. NSF approved for wet or dry use.

Features:
  • 18 Gauge
  • Raised lip surrounding the edge of each shelf to prevent spills from overflowing
  • Open styling to allow shelves to be reached from all sides
  • Includes 1 shelf and 4 shelf clips
  • Shelves easily adjust without tools at 1" increments
  • NSF approved for wet or dry use
  • Limited fifteen warranty against rust and corrosion

  • WIDTH INCHES 48 (121.92 cm)
  • DEPTH INCHES 18 (45.72 cm)
  • COLOR FINISH Gray
  • ASSEMBLY Assembled
  • BRAND Nexel
  • CONSTRUCTION Galvanized Steel
  • MANUFACTURERS PART NUMBER S1848SZ
  • MODEL 189971A
  • SHELF CAPACITY LBS 400 (181.82 kg)
  • SHELF TYPE Solid
  • APPLICATION Wet/Dry
  • FINISH Galvanized
  • accessory_type Shelf
  • WARRANTY 1 Year Limited
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S1848SZ Solid Galvanized Shelf 48"W x 18"D

Nexel® S1848SZ Solid Galvanized Shelf 48"W x 18"D

Item #: WB189971A

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S1848SZ Solid Galvanized Shelf 48"W x 18"D
    Nexel® S1848SZ Solid Galvanized Shelf 48"W x 18"D
    Nexel® S1848SZ Solid Galvanized Shelf 48"W x 18"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant