x

Take 15% off your entire order!

Offer applied at checkout

Wiremold G6046KD Circuit Breaker Housing, Gray, 4-9/16"L

Wiremold G6046KD Circuit Breaker Housing, Gray, 4-9/16"L

Item #: WBB864533

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $146.95

Quantity

Customers Also Viewed

Wiremold G6046KD Circuit Breaker Housing, Gray, 4-9/16"L

Features

  • Gray baked enamel and Ivory ScuffCoat finish
  • Enamel finish assures durability; can be easily overpainted, makes a scratch resistant surface
  • Installs as a feeder or header raceway
  • Ideal for overhead, open spaces and underfloor applications

  • COLOR Gray
  • LENGTH 4-9/16"
  • DESCRIPTION Circuit Breaker Housing
  • MANUFACTURERS PART NUMBER G6046KD
  • BRAND Wiremold
  • APPLICATION Commercial, Office
  • VOLTAGE RATING 600V
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold G6046KD Circuit Breaker Housing, Gray, 4-9/16"L

Wiremold G6046KD Circuit Breaker Housing, Gray, 4-9/16"L

Item #: WBB864533

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant