Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB865532

MPN #: G6017TX

Wiremold G6017tx Combination Internal/External Elbow, Gray

Product Description
Wiremold G6017TX Combination Internal/External Elbow, Gray

Features

  • Gray baked enamel and Ivory ScuffCoat finish
  • Enamel finish assures durability; can be easily overpainted, makes a scratch resistant surface
  • Installs as a feeder or header raceway
  • Ideal for overhead, open spaces and underfloor applications
PRICE
$119.95

Min. purchase quantity is 5
5
5
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3-1/2 in

Product Details

Manufacturers Part NumberG6017TX
DescriptionInternal/External Elbow
ColorGray
BrandWiremold
Voltage Rating600V V