Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB864648

MPN #: G6012TX

Wiremold G6012tx 45° Internal / External Elbow, Gray, 4-1/2"L

Product Description
Wiremold G6012TX 45° Internal / External Elbow, Gray, 4-1/2"L

Features

  • Gray baked enamel and Ivory ScuffCoat finish
  • Enamel finish assures durability; can be easily overpainted, makes a scratch resistant surface
  • Installs as a feeder or header raceway
  • Ideal for overhead, open spaces and underfloor applications
PRICE
$139.95

Min. purchase quantity is 10
10
10
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2 in

Product Details

Manufacturers Part NumberG6012TX
DescriptionInternal/External 45° Elbow
ColorGray
BrandWiremold
Voltage Rating600V V