Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB865431

MPN #: G6006

Wiremold G6006 Connection Cover, Gray, 1-3/4"L

Product Description
Wiremold G6006 Connection Cover, Gray, 1-3/4"L

Features

  • Gray baked enamel and Ivory ScuffCoat finish
  • Enamel finish assures durability; can be easily overpainted, makes a scratch resistant surface
  • Installs as a feeder or header raceway
  • Ideal for overhead, open spaces and underfloor applications
PRICE
$27.95

Min. purchase quantity is 10
10
10
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-3/4 in

Product Details

Manufacturers Part NumberG6006
DescriptionConnection Cover
ColorGray
BrandWiremold
Voltage Rating600V V