x

Take 15% off your entire order!

Offer applied at checkout

Wiremold G6000c Cover, 5'L, Gray, 5'L

Wiremold G6000c Cover, 5'L, Gray, 5'L

Item #: WBB864870

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 20

Price: $5.50

Quantity

Customers Also Viewed

Wiremold G6000C Cover, 5'L, Gray, 5'L

Features

  • Gray baked enamel and Ivory ScuffCoat finish
  • Enamel finish assures durability; can be easily overpainted, makes a scratch resistant surface
  • Installs as a feeder or header raceway
  • Ideal for overhead, open spaces and underfloor applications

  • SIZE 3-9/16" X 4-3/4"
  • COLOR Gray
  • LENGTH 5'
  • DESCRIPTION Cover
  • MANUFACTURERS PART NUMBER G6000C
  • BRAND Wiremold
  • APPLICATION Commercial, Office
  • VOLTAGE RATING 600V
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

20 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold G6000c Cover, 5'L, Gray, 5'L

Wiremold G6000c Cover, 5'L, Gray, 5'L

Item #: WBB864870

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant