Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB865512

MPN #: G4047C-1

Wiremold G4047c-1 One-Gang Device Plate Fitting, Gray, 5-1/8"L

Product Description
Wiremold G4047C-1 One-Gang Device Plate Fitting, Gray, 5-1/8"L

Features

  • Large cross section area, provides ample space for large wiring requirements
  • Complete line of fittings, provides complete wiring solution and allows for interconnection between raceway systems
  • Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface
PRICE
$26.95

Min. purchase quantity is 10
10
10
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/8 in
Size4-3/4 in

Product Details

Number of Gangs1
DescriptionPlate Fitting
ColorGray
Manufacturers Part NumberG4047C-1
BrandWiremold
Voltage Rating600V V